Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Hood
Shop All Protective Industrial Products Inc. ProductsDescription
- White
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features open face, snaps under chin and each side at temple, vertical and horizontal snaps in back, roll hem
Specifications
Specifications
| Product Type | Hood |
| Size | X-Small |
| Material | Polyester, Carbon |
| Color | White |
| Closure Type | Snap |
| Disposable | Reusable |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Cleanroom Class | Class 100 (ISO 5) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.