Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Uniliner Inlet Liner, I.D. 3.5mm
SDP

For Agilent 0.25 in. packed injection ports.

Supplier:  Restek™ 20316205

 View more versions of this product

Catalog No. 06-717-687


Only null left
Add to Cart

Description

Description

  • Material: Borosilicate Glass
  • Geometry: Uniliner
  • Deactivation: Intermediate Polarity (IP)
  • I.D.: 3.5mm
  • O.D.: 5mm
  • Length: 85mm
  • Volume: 0.596mL
  • Quantity: 5/Pk.
Specifications

Specifications

5/Pk.
85 mm
Uniliner
5 mm
Borosilicate Glass
Inlet Liner
Intermediate Polarity (IP)
3.5 mm
Agilent 0.25 in. Packed Injection Ports
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.