Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Unistore™ Sterile Erlenmeyer Flask Vented, PC
SDPSCI_ED

Catalog No. S02067 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02067 1000 mL
S02066 125 mL
S02064 250 mL
S02063 500 mL
S02065 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S02067 Supplier United Scientific™ Supplier No. UNERFLSPC1000
Only null left
Add to Cart
Add to Cart

Flask ideal for mixing, containing, and storing solutions.

These sterile PC (polycarbonate) Erlenmeyer flasks are used for mixing, containing, and storing solutions. PC flasks are crystal clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -80 to 130°C (-112 to 266°F). These come with a vented cap: 0.20 μm hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.

  • Temperature range is -80 to 130°C (-112 to 266°F)
  • DNase/RNase free and nonpyrogenic
  • Sterilized by gamma irradiation
  • Leak proof tested
  • Produced in 100K clean room environment

Specifications

Capacity (Metric) 1000 mL
Material Polycarbonate
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.