Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        United Scientific™ LDPE Unitary Wash Bottles

 
    
    
    
        
            Shop All United Scientific Supplies, Inc Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                125 mL
                            
                        
                            
                                250 mL
                            
                        
                            
                                500 mL
                            
                        
                            
                                750 mL
                            
                        
                            
                                1000 mL
                            
                        
                    
                            
                                Color:
                            
                        
                        
                            
                                Red
                            
                        
                            
                                Translucent
                            
                        
                    Description
These bottles are made of translucent and low density polyethylene.
- The distinguishing feature of these bottles is the built-in delivery tube which makes it a one-piece wash bottle.
- Include raised graduations on the outer surface to reflect an approximate volume of solution filled or dispensed.
Specifications
Specifications
| Capacity | 125 mL (4.22 oz.) | 
| Capacity (Metric) | 125 mL | 
| Capacity (English) | 4.22 oz. | 
| Color | Translucent | 
| For Use With (Application) | Filling and dispensing volumes of solution | 
| Material | LDPE | 
| Quantity | 12 Pk. | 
| Sterility | Non-sterile | 
| Graduations | 25 mL | 
| Closure Included | Yes | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            