Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Embedding Blocks
SDPSCI_ED

Catalog No. p-3361440 Shop All United Scientific Supplies, Inc Products
Click to view available options
Dimensions (L x W):
0.5 x 0.5 in.
0.63 x 0.63 in.
0.75 x 0.75 in.
1 x 1 in.

Embedding Blocks used for celloidin or paraffin sections.

  • These embedding blocks are made of phenolic resin.
  • Top surface has 0.031 in. deep grid to provide a firm hold for embedded specimen.
  • Blocks are 0.75 in. high.

Specifications

Product Type Embedding Matrix
Material Water-soluble Glycols and Resins
Color Black
Length (Metric) 15.9 mm
Width (Metric) 15.9 mm
Length (English) 5/8 in.
Width (English) 5/8 in.
Depth (Metric) 19 mm
Depth (English) 0.75 in.
Dimensions (L x W) 0.63 x 0.63 in.
For Use With (Application) Used for Celloidin or Paraffin sections
Quantity 10 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.