Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Graduated Polypropylene Beakers

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
10 L
Description
High Quality polypropylene beakers.
- Tapered design is convenient for stacking and gripping
- Beakers include pour spout and easy-to-read silk-screened graduations
- Autoclavable
- Available in sizes ranging from 50 to 10,000 mL
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Polypropylene |
| Height (English) | 7.5 in. |
| Height (Metric) | 190 mm |
| Includes | Spout |
| Quantity | 4 |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction