Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        United Scientific™ Graduated Polypropylene Beakers

    
    
    
        
            Shop All United Scientific Supplies, Inc Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                50 mL
                            
                        
                            
                                100 mL
                            
                        
                            
                                250 mL
                            
                        
                            
                                500 mL
                            
                        
                            
                                1000 mL
                            
                        
                            
                                2000 mL
                            
                        
                            
                                5000 mL
                            
                        
                            
                                10 L
                            
                        
                    Description
High Quality polypropylene beakers.
- Tapered design is convenient for stacking and gripping
 - Beakers include pour spout and easy-to-read silk-screened graduations
 - Autoclavable
 - Available in sizes ranging from 50 to 10,000 mL
 
Specifications
Specifications
| Capacity (English) | 338.14 oz. | 
| Capacity (Metric) | 10 L | 
| Material | Polypropylene | 
| Height (Metric) | 330 mm | 
| Includes | Spout | 
| Quantity | Each | 
| Type | Beaker | 
| Autoclavable | Autoclavable | 
| Disposable | Reusable | 
| Graduated | Yes | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction