Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hand Lens
SDPSCI_ED

Catalog No. S99445 Shop All United Scientific Supplies, Inc Products
Click to view available options
Diameter (English) Outer:
1.96 in.
2.55 in.
2.95 in.
Diameter (Metric) Outer:
5 cm
6.5 cm
7.5 cm

Glass Hand Lens mounted on a metal frame.

  • Magnifier
  • With bakelite handles

Specifications

Diameter (Englis) Lens 3 in.
Diameter (Metric) Lens 75 mm
Magnification 2.5x
Includes Bakelite Handle
Diameter (Metric) Outer 7.5 cm
Product Type Lens, Hand
Material Glass
Diameter (English) Outer 2.95 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.