Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Stainless Steel Laboratory Crucibles
SDPSCI_ED

Catalog No. S13085 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
20 mL
25 mL
30 mL
50 mL
100 mL
Diameter (Metric) Outer:
32mm
33mm
36mm
39mm
46mm
57mm
Height (Metric):
34mm
38mm
48mm
55mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S13085 15 mL 32mm 34mm
S13086 20 mL 33mm 34mm
S13087 25 mL 36mm 34mm
S13088 30 mL 39mm 38mm
S13089 50 mL 46mm 48mm
S13090 100 mL 57mm 55mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S13085 Supplier United Scientific Supplies Supplier No. SSR015
Add to Cart
Add to Cart

Withstands temperatures from -180°C to +800°C.

  • Unibody construction from Type 304 stainless steel
  • Includes cover
  • Available in 15, 20, 25, 30, 50 and 100mL capacities

Specifications

Material Stainless Steel
Quantity 1/Pk.
Capacity (Metric) 15 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 32mm
Height (Metric) 34mm
Product Type Laboratory Crucible
Shape Tapered
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.