Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Large Plastic Well Slides
SDPSCI_ED

Catalog No. s13133 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
10 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S13133 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13133 Supplier United Scientific™ Supplier No. CSPLG1
Only null left
Add to Cart
Add to Cart

These Large Plastic Well Slides feature raised edges designed to be easily gripped by mechanical stage.

  • Made of clear plastic.
  • Measures 3 x 1 in.
  • Well diameter is 16 mm with depth of 2 to 3 mm.
  • Supplied as pack of 10.

Specifications

Length (Metric) 76.2 mm
Frosted Not Frosted
Well Count 1
Thickness (Metric) 2 to 3 mm
Width (Metric) 25.4 mm
Precleaned No
Type Well Slide
Material Plastic
Color Clear
Length (English) 3 in.
Quantity 10 Pk.
Width (English) 1 in.
Dimensions (L x W) 76.2 x 25.4 mm (3 x 1 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.