Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Litmus Paper
SDPSCI_ED

Catalog No. s99401 Shop All United Scientific Supplies, Inc Products
Click to view available options
Type:
Blue Litmus Paper
Neutral Litmus Paper
Red Litmus Paper
Quantity:
100 Strips/Vial

Available as Litmus paper and Litmus Granular in bottles.

  • 100 strips each in matching color plastic vials
  • Individual strips are approximately 2 in. long and 0.25 in. wide

Specifications

pH Range 0 to 14
Format Paper Strip
For Use With (Application) Measuring pH or acidity in liquids
Quantity 100 Strips/Vial
Type Neutral Litmus Paper
Dimensions (L x W) 2 x 0.25 in. (5.08 x 0.635 cm)
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 0.25 in.
Width (Metric) 0.635 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.