Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Morse Code Experiment Kit

Shop All United Scientific Supplies, Inc Products


Click to view available options
Length (English):
7 in.
Description
- The kit consists of a D cell battery holder, a telegraph key, a miniature lamp with holder, and three connector cords
- Instructions are included
Order Info
Dimensions: 7 x 5 x 2 in. (17.7 x 12.7 x 5cm); Shipping weight: 5.10 oz. (0.14kg)
Specifications
Specifications
Product Type | Kit, Morse Code Experiment |
Includes | “D” cell battery holder, telegraph key, miniature lamp with holder, connector cords and instruction |
Dimensions (L x W x H) | 7 x 5 x 2 in. (17.78 x 12.7 x 5.08 cm) |
Height (English) | 2 in. |
Height (Metric) | 5.08 cm |
Length (English) | 7 in. |
Length (Metric) | 17.78 cm |
Width (English) | 5 in. |
Width (Metric) | 12.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction