Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Beakers
SDPSCI_ED

Catalog No. S01912 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
600 mL
1000 mL
2000 mL
Quantity:
12 Pk.
3 Pk.
4 Pk.
5 Pk.
6 Pk.

Plastic Beakers feature excellent clarity and very good chemical resistance.

  • Molded in polypropylene
  • Autoclavable
  • Feature raised graduations on the outer surface
  • Griffin Style Beakers nest without sticking together
  • New Style beakers feature tapered spouts for easier pouring of solutions

Specifications

Capacity (English) 8.5 oz.
Diameter (English) Outer 3.34 in.
Diameter (Metric) Outer 8.5 cm
Capacity (Metric) 250 mL
Material Polypropylene
For Use With (Application) For Excellent Clarity and Very Good Chemical Resistance
Height (English) 3.93 in.
Height (Metric) 10 cm
Includes Spout
Increments 10 mL
Quantity 6 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.