Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Ultraviolet Light
SDPSCI_ED

Catalog No. s23993 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Light Source:
UV
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
S23993 UV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23993 Supplier United Scientific™ Supplier No. AISUVLT1
Only null left
Add to Cart
Edge
Add to Cart

Ideal for forensics or illuminating fluorescent and blacklight reactive items. The Ultraviolet Light is handheld.

  • Includes built-in LED flashlight.
  • Requires 4 AA batteries (not included).
  • 6 in. 4 W blacklight.

Specifications

Light Source UV
Voltage 6 V
Wattage 4 W
Weight (English) 0.1 lb.
Weight (Metric) 1.6 oz.
Battery Type 4 AA
Color Black
Length (English) 6 in.
Length (Metric) 152.4 mm
Warranty 1 year
Product Type UV Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.