Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Flangeless Nuts: Compatible with 1/4-28, PEEK

Catalog No. p-4911443
Encompass
Click to view available options
For Use With (Equipment):
For 0.13 in. O.D. Tubing
Type:
Flangeless Standard Knurled Head Short Nut
Port Style:
0.25 to 28 flat bottom
Quantity:
Each
This item is not returnable. View return policy
This item is not returnable. View return policy

No need to flange tubing

Flangeless fitting eliminates the need to flange tubing. Just slide one of our Flangeless nuts onto your tubing with one of our Flangeless ferrules (coned end toward the nut) and finger tighten.

Specifications

For Use With (Equipment) For 0.13 in. O.D. Tubing
Type Flangeless Standard Knurled Head Short Nut
Material PEEK
Dimensions (L x W) 0.61 x 0.37 in. (1.54 x 9.4 cm)
Length (Metric) Thread 0.89 cm
Width (Metric) 9.4 cm
Max. Pressure 500 psi
Length (Metric) 1.54 cm
Certifications/Compliance ROHS
Width (English) 0.37 in.
Length (English) 0.61 in.
Color Natural
Port Style 0.25 to 28 flat bottom
Length (English) Thread 0.35 in.
Quantity Each
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.