Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Upchurch Scientific™ High-Pressure Unions

Catalog No. p-307440
Encompass
Click to view available options
Type:
Union
Webbed Union
For Use With (Equipment):
0.020 in. Thru Hole
0.050 in. Thru Hole; External Threads: 3/8-24

PEEK High-Pressure Unions, Tees, and Crosses hold up to 5000 psi and include FINGERTIGHT III fittings. Fittings work with any 1/16 in. OD tubing.

Specifications

Type Union
Diameter (English) Inner 0.02 in.
Swept Volume 0.103 μL
Material Stainless Steel
For Use With (Equipment) 0.020 in. Thru Hole
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.