Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Tubing Sleeves

Catalog No. p-3207711
Encompass
Click to view available options
For Use With:
175-215 μm O.D. Tubing
340-380 μm O.D. Tubing
Color:
Green
Yellow
Diameter (Metric) Inner:
230 μm
395 μm

Ensure good port connection with capillary tubing

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Sleeves are designed to be used with 1/16 in. OD, 10-32 threaded fittings to adapt capillary tubing to standard coned ports. Sleeves require a wrench tightened nut to achieve proper sealing and withstand temperatures up to 257°F (125°C) and pressures up to 6000 psi (414 bar).

Specifications

Type Sleeve
Color Green
Diameter (English) Inner 0.015 in.
Diameter (Metric) Inner 395 μm
For Use With 340-380 μm O.D. Tubing
Material PEEK
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.