Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Celestron™ UpClose G2 Binoculars
Shop All Celestron International Products

Click to view available options
Magnification:
10 to 30x
10x
16x
20x
8x
Optical Design:
Porro Prism
Roof Prism
Description
Includes
Soft Carrying Case, Binocular Straps
Features:
- Multi-coated optics increase light transmission resulting in brighter and sharper images with high contrast levels
- Stylish rubber covered aluminum body protects from rough handling
- Ergonomic thumb indents and finger ridges for extra non-slip comfort and ease of use
- Water resistant
- Soft carrying case
- Binocular straps
Ideal For:
- Bird Watching
- Sporting Events
- Nature & Wildlife
- Hunting
- Travel & ventures
- Concerts & live events
- Boating
Warranty and Services
Limited Lifetime
Specifications
Specifications
Display | No |
Magnification | 8x |
Optical Design | Porro Prism |
Includes | Strap and carrying case |
Product Type | Binoculars |
Weight (Metric) | 680 g |
Weight (English) | 1.50 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction