Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Utility Tank with Lid
GREENER_CHOICESDPSCI_ED

Catalog No. p-7229330 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
6 L
11 L
17 L
26 L
37 L
50 L
71 L
98 L
169 L
Diameter (Metric):
20 cm
24 cm
28 cm
32 cm
37 cm
40 cm
45 cm
50 cm
60 cm
Height (English) Exterior:
7.5 in.
9.4 in.
11 in.
12.6 in.
14 in.
15.8 in.
17.7 in.
19.7 in.
23.6 in.
Height (Metric) Exterior:
19 cm
24 cm
28 cm
32 cm
36 cm
40 cm
45 cm
50 cm
60 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

This Utility Tank (Stock Pot) with Lid is built to withstand repeated use in the laboratory.

  • Utility tank (stock pot) is available in multiple capacities.
  • Tanks are constructed from unsealed, 18-gauge 304 stainless steel.
  • Can be used with gas, electric, or induction-style stoves.
  • Tank features heat-resistant handles.
  • Encapsulated aluminum bottom with three layers for even heat distribution and less energy consumption.
  • Cover is included.

Specifications

Type Stock Pot
Capacity (English) 203 oz.
Capacity (Metric) 6 L
Cabinet Material Stainless Steel
Chamber Material Stainless Steel
For Use With (Equipment) Exceptional for use with gas, electric, or even induction style ovens
Warranty 1 Year
Model STKPT06
Height (English) Exterior 7.5 in.
Height (Metric) Exterior 19 cm
Diameter (English) 7.9 in.
Diameter (Metric) 20 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.