Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ UV-Cuvettes

Disposable UV-Cuvettes to replace expensive, fragile quartz cuvettes in many applications.
Specifications
Sterility | Non-sterile |
---|---|
Color | Clear |
Disposable | Single-use |
Material | Proprietary UV Plastic |
Includes | Cuvet Only |
Catalog Number | Mfr. No. | Capacity (Metric) | Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Type | Quantity | Price | Quantity & Availability | |||
S759220
![]() |
BrandTech™
759220/EMD |
550 μL | Micro Cell | 100 Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
S759170
![]() |
BrandTech™
759170/EMD |
4.5 mL | Macro Cell | 100 Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
S759165
![]() |
BrandTech™
759165/EMD |
3 mL | Semi-micro Cell | 500 Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
S759150
![]() |
BrandTech™
759150/EMD |
3 mL | Semi-micro Cell | 100 Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
S759200
![]() |
BrandTech™
759200/EMD |
850 μL | Micro Cell | 100 Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
Description
- Manufactured to offer consistent performance and proven functionality.
- Eliminates hassles associated with reusable quartz.
- Drastically reduced risk of contamination and lower costs compared to quartz.
- Plastic material offers greater chemical resistance than PS or PMMA cuvettes.
- Micro UV-Cuvettes are available with either 8.5 mm or 15 mm window height.
- Virgin raw materials are manufactured under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspections.
Specifications
Non-sterile | |
Single-use | |
Cuvet Only | |
230 to 900 nm | |
Spectrophotometers, Photometers | |
DNA, RNA, and Protein Analysis | |
Rectangle |
Clear | |
Proprietary UV Plastic | |
10 mm | |
45 mm | |
12.5 mm | |
10 mm | |
CERTIFIED LIFE SCIENCE QUALITY |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title