Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Bandit™ Safety Glasses Replacement Lenses
Contemporary styling, sporty wrap-around temples provide non-slip fit and comfort. Pack of 10 single lenses for use with easy lens replacement system.
Specifications
Description | Replacement lens |
---|---|
Product Type | Replacement lens |
For Use With (Equipment) | Bandit Spectacles |
No. per Pack | 200/Pk. |
Catalog Number | Mfr. No. | Lens Tint | dimLensCoating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | dimLensCoating | Price | Quantity & Availability | ||||
19-003-338D
|
Honeywell™
S6312 |
Espresso UD | N/A | N/A | N/A | ||||
19-003-338B
|
Honeywell™
S6310X |
Clear XTR | N/A | N/A | N/A | ||||
19-003-338A
|
Honeywell™
S6310 |
Clear UD | N/A | N/A | N/A | ||||
19-003-338C
|
Honeywell™
S6311 |
Amber UD | N/A | N/A | N/A | ||||
19-003-338E
|
Honeywell™
S6313 |
Mirror UD | N/A | N/A | N/A | ||||
Description
- Sleek, sporty design features a single polycarbonate lens with sideshields and browguards molded into a lightweight, wraparound frame.
- High-visibility lens is available in a variety of tints, and the patented lens replacement system enables quick, easy lens changes to meet any work application.
- Lens absorbs 99.9% of harmful UV light and is coated with scratch-resistant Ultradura™ (UD) hardcoat.
- Clear lenses are also available with exclusive Uvextreme™ AF (XTR) antifog coating that provides additional UV protection and minimizes static and scratching.
Specifications
Replacement lens | |
Replacement lens | |
Bandit Spectacles | |
200/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title