Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Uvex™ Stealth™ Safety Reader Goggles

The Uvex Stealth™ Reader goggle offers an extensive range of magnification strengths. With diopters from +1.0 to +3.0, the Uvex Stealth™ Reader goggle is ideal for workers who require both increased magnification for close-up inspection or fine detail work and the added protection of a goggle. Replacement lenses only.

Specifications

Lens Coating Anti-fog, Scratch-resistant
Lens Type Uv Extreme Anti-fog/Scratch-resistant
Thickness (Metric) 2.55 mm
Width (Metric) 173 mm
Lens Tint Clear
View More Specs

Products 6
Catalog Number Mfr. No. Magnification Power Price Quantity & Availability  
Catalog Number Mfr. No. Magnification Power Price Quantity & Availability  
19-066-151
View Documents
Honeywell™
S3991X
+1.50 N/A N/A N/A
19-066-154
View Documents
Honeywell™
S3994X
+3.00 N/A N/A N/A
19-066-150
View Documents
Honeywell™
S3990X
+1.00 N/A N/A N/A
19-066-153
View Documents
Honeywell™
S3993X
+2.50 N/A N/A N/A
19-066-155
View Documents
Honeywell™
S750X
+1.00 N/A N/A N/A
19-066-152
View Documents
Honeywell™
S3992X
+2.00 N/A N/A N/A
Description

Description

The Uvex Stealth™ continues to be one of the most popular safety goggles on the market and represents the ultimate in modern design, technology and materials. We have again expanded the Uvex Stealth™ family of goggles to include reading magnifiers.

  • Available in Clear with Uvextreme™ anti-fog coating and five diopter strengths from +1.0 to +3.0
  • High quality, soft elastomer body conforms to facial contours for a secure, customized, gap-free fit
  • Goggle body is compatible with Uvex Stealth™ OTG lenses
  • Low profile, wrap-around style provides complete coverage and unobstructed vision complete coverage and protection from chemical splash
  • Wide, adjustable slide headband with pivoting clips provides an easy-to-adjust fit for complete comfort, even with hard hats
  • Economical lens replacement system extends the life of the goggle
  • Meets ANSI Z87.1-2010 (High Impact)
  • Tested by Honeywell to meet the requirements of the CSA Z94.3 standard
  • Made in USA
Specifications

Specifications

Anti-fog, Scratch-resistant
2.55 mm
Clear
Blue
Uv Extreme Anti-fog/Scratch-resistant
173 mm
Safety Reader Goggles
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.