Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena UVP Gel Compact

Catalog No. UVP84994703
Click to view available options
Transilluminator:
302 nm
Blue Light
Voltage:
115 V

This is a cell-phone driven bioimaging system designed for documentation and analysis for various types of samples. The system features a 302 nm transilluminator or blue light transilluminator, overhead white and blue LEDs, and phone holder/adapter that can accommodate most phone sizes.

  • The UVP Gel Compact imager is an autonomous, independent, and cellphone-driven bioimaging system designed for the documentation and analysis for various types of samples which include but are not limited to DNA gels, protein gels, and colony plates, etc.
  • The UVP Gel Compact allows users to capture images and analyze them via their personal mobile device equipped with Analytik Jena's VisionWorks Software App.
  • The new VisionWorks application was generated for easy gel capture and analysis and allows for total control of the UVP Gel Compact darkroom

Specifications

Display None
Hertz 60 Hz
Voltage 115 V
Depth (English) 14 in.
Filter Type 4-position Automated Emission Filter Tray with EtBr Emission Filter
Height (English) 15 in.
Pixel Size Users' Phone
Width (English) 17.5 in.
Transilluminator Blue Light
Model UVP Gel Compact, Blue light Transilluminator
Camera Type Users' Phone
Weight 29 lbs
For Use With (Application) Gel Documentation and Analysis
Product Type Bioimaging System
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.