Learn More
Description
- Powerful and affordable imaging system for high resolution small animal fluorescence imaging
- Upgradeable for NIR imaging applications or the need of an anesthesia system
- iBox Studio includes warming plate, keyboard and mouse
Advanced technical specifications and capabilities:
- Take images of the highest quality with deep cooling, efficient photon-to-signal conversion and high performance cameras. Camera options include either the highest resolution 8.1MP camera or the exceptionally sensitive 3.2MP camera.
- Wide aperture lens optics, capture more light in low-light applications. Signals come faster and are stronger. This guarantees extremely fast image capture.
- Multiple illumination sources – RGBW LEDs and NIR lasers make the system extremely versatile
- Small footprint and integrated 13.3 inch color touchscreen maximize the use of laboratory bench space
- Included warming plate for up to 3 mice on an ergonomic slide out tray
- Included GFP and RFP emission filters to enable the most common fluorescence applications
- Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
- Image acquisition generates unmodified raw data. Users have the choice of applying image enhancement tools.
- Enhancement and analysis features include many powerful tools such as colony counting, area density, noise reduction, background subtraction, inversion, pseudocolor, compositing and more
- Applications include in vivo/small animal imaging, fluorescence imaging, NIR imaging, multiplex imaging, plant imaging, and colony counting
- Optional UVP anesthesia kit available for immobilizing small animals utilizing a combination of oxygen and isofluorane/sevoflurane gas
Specifications
Specifications
| Display | 13.3 in. |
| Hertz | 50 |
| Voltage | 230 V |
| Depth (English) | 16 in. |
| Filter Type | 5-position Filter Wheel |
| Height (English) | 24 in. |
| Pixel Size | 3.2 MP |
| Width (English) | 18 in. |
| Includes | GFP and RFP Filter, VisionWorks Software, NIR Laser Modules |
| Height (Metric) | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.