Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Analytik Jena™ UVP iBox Studio
Shop All UVP Inc. Products
Click to view available options
Camera Type:
3.2MP CCD
8.1MP CCD
Voltage:
115V
230 V
Includes:
GFP and RFP Filter, VisionWorks Software
GFP and RFP Filter, VisionWorks Software, NIR Laser Modules
Description
- Powerful and affordable imaging system for high resolution small animal fluorescence imaging
- Upgradeable for NIR imaging applications or the need of an anesthesia system
- iBox Studio includes warming plate, keyboard and mouse
Advanced technical specifications and capabilities:
- Take images of the highest quality with deep cooling, efficient photon-to-signal conversion and high performance cameras. Camera options include either the highest resolution 8.1MP camera or the exceptionally sensitive 3.2MP camera.
- Wide aperture lens optics, capture more light in low-light applications. Signals come faster and are stronger. This guarantees extremely fast image capture.
- Multiple illumination sources – RGBW LEDs and NIR lasers make the system extremely versatile
- Small footprint and integrated 13.3 inch color touchscreen maximize the use of laboratory bench space
- Included warming plate for up to 3 mice on an ergonomic slide out tray
- Included GFP and RFP emission filters to enable the most common fluorescence applications
- Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
- Image acquisition generates unmodified raw data. Users have the choice of applying image enhancement tools.
- Enhancement and analysis features include many powerful tools such as colony counting, area density, noise reduction, background subtraction, inversion, pseudocolor, compositing and more
- Applications include in vivo/small animal imaging, fluorescence imaging, NIR imaging, multiplex imaging, plant imaging, and colony counting
- Optional UVP anesthesia kit available for immobilizing small animals utilizing a combination of oxygen and isofluorane/sevoflurane gas
Specifications
Specifications
Display | 13.3 in. |
Hertz | 60 |
Voltage | 115V |
Depth (English) | 16 in. |
Filter Type | 5-position Filter Wheel |
Height (English) | 24 in. |
Pixel Size | 8.1 MP |
Width (English) | 18 in. |
Includes | GFP and RFP Filter, VisionWorks Software, NIR Laser Modules |
Height (Metric) | 61 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction