Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Construction Harness - Tongue Buckle Leg Straps
The V-FIT™ full body safety harness allows you to focus on your job - not your harness
$585.85 - $641.91
Specifications
Buckle Style (Chest) | RaceFLEX™ Quick-Connect Buckle |
---|---|
Buckle Style (Leg) | Tongue |
Capacity (English) | 400 lb. |
Capacity (Metric) | 181 kg |
Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
Catalog Number | Mfr. No. | Size | D-Ring Location | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | D-Ring Location | Price | Quantity & Availability | ||||
19-001-531
|
MSA™
10195148 |
X-Small | Back, Hip |
Each for $611.81
|
|
||||
19-001-532
|
MSA™
10195149 |
Medium/Large | Back, Hip |
Each for $585.85
|
|
||||
19-001-533
|
MSA™
10195150 |
X-Large | Back, Hip |
Each for $585.85
|
|
||||
19-001-534
|
MSA™
10195151 |
2X-Large | Back, Hip |
Each for $611.81
|
|
||||
19-001-542
|
MSA™
10195152 |
X-Small | Back, Hip, Shoulder |
Each for $641.91
|
|
||||
19-001-543
|
MSA™
10195153 |
Medium/Large | Back, Hip, Shoulder |
Each for $641.91
|
|
||||
19-001-544
|
MSA™
10195154 |
X-Large | Back, Hip, Shoulder |
Each for $641.91
|
|
||||
19-001-545
|
MSA™
10195155 |
2X-Large | Back, Hip, Shoulder |
Each for $641.91
|
|
||||
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
RaceFLEX™ Quick-Connect Buckle | |
400 lb. | |
ANSI Z359.11-2014 CSA Z259.10 | |
25.4 in. | |
Polyester | |
Working at Heights | |
Vest with shoulder padding |
Tongue | |
181 kg | |
Gray | |
64.5 cm | |
Fall Protection | |
Harness | |
2 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title