Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Safety Harness - Back & Hip D-Rings, Quick-Connect Leg Straps
Shop All MSA Products
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small
Style:
Vest
Vest with shoulder padding
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
Specifications
| Weight (English) | 2 lb. |
| Length (English) | 25.4 in. |
| Style | Vest |
| Buckle Style (Leg) | Quick-Connect |
| Size | X-Small |
| Certifications/Compliance | ANSI Z359.11-2014 CSA Z259.10 |
| Includes | Harness |
| Product Type | Fall Protection |
| D-Ring Location | Back, Hip |
| Capacity (English) | 400 lb. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
