Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FLEX™ Safety Harness

The V-FLEX™ full body harness is a premium member of the V-Series family of fall protection

Specifications

Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Capacity (English) 400 lb.
Capacity (Metric) 181 kg
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Length (English) 12 in.
View More Specs

Products 2
Catalog Number Mfr. No. Buckle Style (Leg) Price Quantity & Availability  
Catalog Number Mfr. No. Buckle Style (Leg) Price Quantity & Availability  
19-001-529
View Documents
MSA™
10196069
Quick-Connect Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
19-001-530
View Documents
MSA™
10196083
Tongue Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

  • Exclusive design reduces need for harness adjustment throughout the day, allowing for more comfort and freedom of movement
  • Contoured padding adjusts to shape of your shoulder to minimize fatigue
  • Fewer stitch points saves time during pre-use inspection process
  • Thumb loops on shoulder strap allows for easy harness adjustment and fit
  • Integrated Safety Steps are stowed away in leg pads for suspension trauma prevention in a fall event
  • RaceFLEX™ connection makes donning your harness simple - like buckling a seatbelt
Specifications

Specifications

RaceFLEX™ Quick-Connect Buckle
181 kg
12 in.
Fall Protection
Working at Heights
Medium/Large
Polyester
400 lb.
ANSI Z359.11-2014 CSA Z259.10
30.5 cm
Back
Harness
Vest with shoulder padding
3.75 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.