Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FORM™ Construction Harness - Back & Hip D-Ring, Tongue Buckle Leg Straps

Catalog No. p-7182215 Shop All MSA Products
Click to view available options
Size:
2X-Large
Medium/Large
X-Large
X-Small

The V-FORM™ full body safety harness allows you to focus on your job - not your harness

  • Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit.
  • The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job
  • Pull-down adjustment allows for quick and easy harness adjustment that ensures a proper fit that lasts throughout the work day
  • Variety of configurations available

Specifications

Color Green
Material Polyester
Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Capacity (English) 400 lb.
Includes Harness
D-Ring Location Back, Hip
Buckle Style (Leg) Tongue
For Use With (Application) Working at Heights
Webbing Material Polyester
Style Vest with shoulder padding
Size X-Small
Weight (English) 2.5 lb.
Product Type Fall Protection
Capacity (Metric) 181 kg
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
Length (Metric) 66 cm
Length (English) 26 in.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.