Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard Accessory Frame for Caps
Shop All MSA Products
Click to view available options
Width (English):
9.72 in.
13.38 in.
Width (Metric):
247 mm
340 mm
Description
- The V-Gard Hard Hat Accessory Frame provides the highest quality protection while making use and installation easier than ever
- Designed to easily attach accessories to MSA's industry leading hard hats without any disassembly
- Compatible with MSA visors and other above-the-neck hard hat accessories
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z87.1-2015 |
| Construction | With Debris Control |
| Color | Black |
| For Use With (Equipment) | MSA Hard Hat |
| Product Type | Hard Hat Frame |
| Size | Universal |
| Width (Metric) | 340 mm |
| Width (English) | 13.38 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction