Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ V2G™ Safety Eyewear

Black frame with temples and strap

$338.14 - $453.44

Specifications

Description Ballistic
Frame Color Black
Weight (Metric) 38 g
Lens Material Polycarbonate
Frame Material PVC
View More Specs

Products 5
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
19-155-329
View Documents
Pyramex™
GB1810STM
Clear
Case of 12 for $380.88
Only null left
Add to Cart
 
19-155-334
View Documents
Pyramex™
GB1820STM
Gray
Case of 12 for $399.95
Only null left
Add to Cart
 
19-155-335
View Documents
Pyramex™
GB1830ST
Amber
Case of 12 for $338.14
Only null left
Add to Cart
 
19-155-336
View Documents
Pyramex™
GB1850SFT
IR/UV 5.0
Case of 12 for $453.44
Only null left
Add to Cart
 
19-155-337
View Documents
Pyramex™
GB1860SFT
IR/UV 3.0
Case of 12 for $453.44
Only null left
Add to Cart
 
Description

Description

  • Flame resistant foam padding
  • Lens and frame vented to increase air flow
  • Interchangeable temples and headband included
  • 9.75 base curved lens provides full side protection
  • Headband and temples feature ratchet adjustment for perfect fit
  • Features quick fit retainer
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Ballistic options pass MIL-PRF 32432 High Velocity Impact Standards
  • Specifications

    Specifications

    Ballistic
    38 g
    PVC
    Black
    Polycarbonate
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.