Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Vacuum Filter Holder Set, 90 mm

Shop All United Scientific Supplies, Inc Products


Click to view available options
:
Vacuum Filter Holder Set; Volume: 4000 mL
Description
- Used in particulate contamination analysis for filtering aqueous, organic, or corrosive liquids
- An all glass filter holder is also recommended for HPLC solvent filtration.
- Complete set includes a borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp, and PTFE coated stainless steel screen.
- Additional parts are available for order separately.
- Membrane filters are not included.
Specifications
Specifications
Autoclavable | Autoclavable |
Disposable | Reusable |
For Use With (Equipment) | Vacuum Pump |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Includes | Borosilicate Glass Funnel, Base, and Tubulated Cap, Anodized Aluminum Spring Clamp, and PTFE-Coated Stainless Steel Screen |
No. of Positions | 1 |
Type | Filtration Set |
Volume (Metric) | 4000 mL |
Height (English) | 11.89 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction