Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI PF-2 Cleanroom Face Masks
Comfortable material PF-2 Cleanroom Face Masks for use in pharmaceutical, biotechnology, medical device industries or any other cleanroom operation.
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Elastic Straps |
Material | Rayon |
Size | Standard |
Catalog Number | Mfr. No. | Includes | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Sterility | Price | Quantity & Availability | ||||
19-546-449
|
VAI
PF2SM2S2026 |
9 in. Nosepiece | Sterile | N/A | N/A | N/A | |||
19-546-447
|
VAI
PF2SM22027 |
9 in. Nosepiece | Non-sterile | N/A | N/A | N/A | |||
Description
- Made from rayon laminated with an acrylic binder for low particulate and shredding characteristics
- 99% filtration measured at .045 microns
- Eliminates fogging of goggles
- Provides excellent breathability
Specifications
Cleanroom Face Mask | |
Elastic Straps | |
Standard | |
2-ply | |
99% | |
PF-2 |
White | |
Rayon | |
Pleated | |
Single-use | |
9 in. Nosepiece |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title