Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valco™ Precision Sampling Syringe, Series A-2, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010629 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
1 mL
10 mL
100 μL
2 mL
25 μL
250 μL
5 mL
50 μL
500 μL

An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids

  • Push-button valve allows instantaneous injection
  • Great for small-volume, volatile samples
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description Series A-2
Diameter (English) Inner Needle 0.012 in.
Diameter (English) Outer Needle 0.029 in.
Length (English) Needle 2 in.
Product Type Precision Sampling Syringe
Max. Pressure 250 psi
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 10 mL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.