Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Test Tubes

Shop All DWK Life Sciences Products


Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Capacity (Metric):
4 mL
6 mL
10 mL
16 mL
24 mL
28 mL
36 mL
55 mL
Description
- Sturdy lip
- Uniform wall thickness for maximum heat transfer and chemical resistance
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E982, Type I specification requirements.
Specifications
Specifications
| Capacity (Metric) | 4 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction