Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Test Tubes
SDPSCI_ED

Catalog No. S00178 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Capacity (Metric):
6 mL
10 mL
16 mL
24 mL
28 mL
36 mL
55 mL
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
S00178 15 mm 125 mm 16 mL
S00177 12 mm 75 mm 6 mL
S00182 16 mm 150 mm 24 mL
S00183 18 mm 150 mm 28 mL
S00184 20 mm 150 mm 36 mL
S00188 25 mm 150 mm 55 mL
S00179 13 mm 100 mm 10 mL
7 options
This item is not returnable. View return policy

Catalog No. S00178

Supplier: DWK Life Sciences 5504215125

This item is not returnable. View return policy

Made from Kimax™ KG-33 glass tubing.

  • Sturdy lip
  • Uniform wall thickness for maximum heat transfer and chemical resistance

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E982, Type I specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Diameter (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.