Learn More
Description
- Sturdy lip
- Uniform wall thickness for maximum heat transfer and chemical resistance
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E982, Type I specification requirements.
Specifications
Specifications
| Capacity (Metric) | 36 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) | 20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

