Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Varispenser™ 2/2x Discharge Tubes

Catalog No. p-7236983
Click to view available options
Volume (Metric):
2/5/10 mL
25/50/100 mL

Varispenser™ 2/2x Discharge Tubes are useful for liquid dispensing directly from supply bottles or other big laboratory vessels containing aqueous liquids, lyes, acids, bases or solvents.

  • Discharge Tubes for Varispenser™
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Autoclavable
Certifications/Compliance Yes
Color White
Density 2.2 g/cm3
Device Holds Bottle
Channels 1
Material Polypropylene
Volume (Metric) 2/5/10 mL
For Use With (Application) Liquid dispensing directly from supply bottles or other big laboratory vessels containing aqueous liquids, lyes, acids, bases or solvents.
For Use With (Equipment) 2 mL, 5 mL, 10 mL Bottles
Increments 0.05 mL
Model Varispenser™ 2/2x
Operating Conditions 10% to 90% Humidity, Non-condensing
Shape Spiraled
Sterility Non-sterile
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Thread Size GL 45
Thread Type Bottle Thread
Vapor Pressure 600 mbar
Viscosity Rating 500 mm2/sec.
Length (English) 31.49 in.
Length (Metric) 80 cm
Diameter (English) 0.11 in.
Diameter (English) Inner 0.078 in.
Diameter (Metric) 3 mm
Diameter (Metric) Inner 2 mm
Weight (English) 0.35 lb.
Weight (Metric) 0.16 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.