Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Varispenser™ 2/2x Telescopic Aspirating Tube from FEP

Catalog No. 05413566 Shop All Eppendorf North America Products
Change view
Click to view available options
Length (Metric):
125 to 240 mm
170 to 330 mm
195 to 350 mm
250 to 480 mm
70 to 140 mm
Weight (Metric):
0.006 kg
0.014 kg
0.021 kg
0.023 kg
0.026 kg
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Weight (Metric)
05-413-566 250 to 480 mm 0.023 kg
05-413-563 70 to 140 mm 0.006 kg
05-413-564 125 to 240 mm 0.006 kg
05-413-568 170 to 330 mm 0.021 kg
05-413-565 195 to 350 mm 0.014 kg
05-413-567 250 to 480 mm 0.026 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-413-566 Supplier Eppendorf™ Supplier No. 4966506003
Add to Cart
Add to Cart

Specifications

Product Type Telescopic Aspirating Tube
Angle 360°
Autoclavable Autoclavable
Color White
Density 2.2 g/cm3
Device Holds Bottle
Channels 1
Material Polypropylene
Volume (Metric) 0.2 to 100 mL
For Use With (Equipment) 2 mL, 5 mL, 10 mL Bottles
Increments 0.05 mL
Model Varispenser™ 2
Quantity 1 Ea.
Sterility Non-sterile
Length (English) 9.84 to 18.89 in.
Length (Metric) 250 to 480 mm
Weight (English) 0.050 lb.
Weight (Metric) 0.023 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.