Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Varispenser™ 2x Bottle-Top Dispenser with Recirculation Valve

Catalog No. 05413557 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2.0 mL
0.5 to 5.0 mL
1.0 to 10 mL
10 to 100 mL
2.5 to 25 mL
5.0 to 50 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-413-557 0.2 to 2.0 mL
05-413-558 0.5 to 5.0 mL
05-413-559 1.0 to 10 mL
05-413-560 2.5 to 25 mL
05-413-561 5.0 to 50 mL
05-413-562 10 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-413-557 Supplier Eppendorf™ Supplier No. 4967000014
Add to Cart
Add to Cart

Ideal for dispensing aliquots of liquid from large supply bottles.

  • Recirculation valve
  • Standard GL 45 thread on all sizes for most common bottle threads
  • Safety valve balls in discharge valve prevents leakage when discharge tube is not mounted
  • Screwable air vent cap for easy assembly of drying tube or microfilter
  • Oval-shaped dispenser housing for easy transportation
  • PFA seal of the sliding piston prevents seizing up
  • Fixation slide on interior toothed track for rapid and accurate volume adjustment
  • High chemical resistance of all dispensing components
  • Telescopic aspirating tubes for variable adjustment to bottle height
  • Fully autoclavable without disassembly
  • User adjustment option
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottletop Dispenser with Adapters
Channels 1
Volume (Metric) 0.2 to 2.0 mL
Includes Recirculation valve, adapters GL 25, GL 28/S 28, GL 32, GL 38, S 40, and telescopic intake tube (125 – 240 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.