Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear VG90 Series Ear Muffs
VG90 features a fold-away, padded headband and includes a pair of disposable ear plugs with each package.
$36.33
Specifications
ANSI S3.1974 | Yes |
---|---|
For Use With (Application) | Variety of industrial and recreational applications |
Model | VG90 |
Packaging Type | Clamshell |
Style | Over-the-head |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-156-020
|
Pyramex™
VGPM9010C |
Black, Gray |
Each for $36.33
|
|
|||||
19-555-714
|
Pyramex™
VGPM9022C |
Black, Olive drab green |
Each for $36.33
|
|
|||||
19-156-021
|
Pyramex™
VGPM9010PC |
Black, Pink |
Each for $36.33
|
|
|||||
Description
- Low-profile design
- Soft foam ear cups
- Height adjustment to fit all sizes
- Fold-away, padded headband
- Ear muffs are packaged with free disposable ear plugs
- Ear muffs NRR 24 dB and increased to NRR 32 dB when used with ear plugs
Specifications
Yes | |
VG90 | |
Over-the-head |
Variety of industrial and recreational applications | |
Clamshell |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title