Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ VeriShield™ 100 Series Over-the-Head Ear Muffs
VeriShield™ Over-the-Head style ear muffs feature air flow control technology for maximum attenuation without increasing pressure on the head.
Specifications
ANSI S3.1974 | Yes |
---|---|
Pairs per Package | 1 Ea. |
Dielectric | No |
Style | Over-the-head |
Catalog Number | Mfr. No. | CSA Z94.2 | Color | Foldable | Noise Reduction Rating (NRR) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | CSA Z94.2 | Color | Foldable | Noise Reduction Rating (NRR) | Price | Quantity & Availability | ||
19-085-524
|
Honeywell™
1035100VS |
Class A | Black | No | 24 dB | N/A | N/A | N/A | |
19-085-526
|
Honeywell™
1035102VS |
Class A | Black | Yes | 24 dB | N/A | N/A | N/A | |
19-085-477
|
Honeywell™
1035104VS |
Class A | Black | No | 26 dB | N/A | N/A | N/A | |
19-085-529
|
Honeywell™
1035106VS |
Class AL | High-visibility Yellow | Yes | 27 dB | N/A | N/A | N/A | |
19-085-482
|
Honeywell™
1035108VS |
Class AL | Black | No | 30 dB | N/A | N/A | N/A | |
19-085-531
|
Honeywell™
1035110VS |
Class AL | High-visibility Yellow | No | 30 dB | N/A | N/A | N/A | |
Description
- Comfortably fits a wide range of head sizes
- Wide cup opening is ideal for workers with large ears, or who wear hearing aids
- Lightweight cushioned headband
- Memory foam ear cushions
- Oil-resistant cup surface withstands heavy-work environments and frequent cleaning
- Features Sound Management Technology (SMT) which improves employee safety by blocking harmful noise while allowing voices and signals to be heard more naturally
- Designed for use with other PPE
Specifications
Yes | |
1 Ea. | |
No | |
Over-the-head |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title