Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VF Workwear Bulwark Royal Blue Flame Resistant Coveralls

Catalog No. p-4315681 Shop All Red Kap Industries Products
Change view
Click to view available options
Size (English):
40 in.
46 in.
Height (Metric):
1.73 to 1.55 m
Size (Metric) Waist:
102.8 cm
118.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Height (Metric) Size (Metric) Waist
18-120-416 40 in. 1.73 to 1.55 m 102.8 cm
18-120-421 46 in. 1.73 to 1.55 m 118.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-120-416 Supplier VF Workwear Supplier No. CEB2RBRG40
This item is not returnable. View return policy

Specifications

Gender Men's
Material Cotton
Color Royal Blue
Waist Style Elastic
Neck Style Collared
Closure Type 2-way Zipper
Resistance Flame
Collar Type Mandarin
Arc Flash Rating 10.6 Calories/cm2
Certifications/Compliance NFPA 2112
No. of Pockets 8
Size (English) 40 in.
Size (English) Chest 38.5 to 40 in.
Size (English) Waist 40.5 in.
Size (Metric) Waist 102.8 cm
Height (English) 5.7 to 5.11 ft.
Height (Metric) 1.73 to 1.55 m
Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.