Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Long Sleeve Industrial Work Shirt
Shop All Red Kap Industries Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Style:
Long
Regular
Length (Metric) Sleeve:
85.09 cm
86.36 cm
87.63 cm
88.9 cm
91.44 cm
Description
- Fabric: 4.25 oz. Poplin
- Blend: 65% Polyester/35% Cotton
- Finish: Pre-cure durable press with soil release and wickable finish
- Closure: Six buttons plus gripper at neck
- Collar: Two-piece, lined, sewn-in stays
- Pocket: Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket
- Facing: Stitched-down front
- Country of Origin: Imported
Specifications
Specifications
| Size | Large |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Navy |
| Construction | Poplin |
| Closure Type | Button |
| Finish | Soil release |
| No. of Pockets | 2 |
| Product Type | Industrial Work Shirt |
| Size (English) Chest | 42.5 to 46 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction