Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Long Sleeve Industrial Work Shirt

Catalog No. 19080988 Shop All Red Kap Industries Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Style:
Long
Regular
Length (Metric) Sleeve:
85.09 cm
86.36 cm
87.63 cm
88.9 cm
91.44 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

With Touchtex™ technology with soil release, wickable finish and color retention, this Men's Long Sleeve Industrial Work Shirt keeps you looking clean, no matter how dirty the job. A left pocket pencil stall keeps you organized and ready for action.

  • Fabric: 4.25 oz. Poplin
  • Blend: 65% Polyester/35% Cotton
  • Finish: Pre-cure durable press with soil release and wickable finish
  • Closure: Six buttons plus gripper at neck
  • Collar: Two-piece, lined, sewn-in stays
  • Pocket: Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket
  • Facing: Stitched-down front
  • Country of Origin: Imported

Specifications

Size 2X-Large
Gender Men's
Material Polyester, Cotton
Color Navy
Construction Poplin
Closure Type Button
Finish Soil release
No. of Pockets 2
Product Type Industrial Work Shirt
Size (English) Chest 50.5 to 53 in.
Size (English) Waist 51.5 in.
Size (Metric) Neck 44.75 to 46.99 cm
Size (Metric) Waist 130.81 cm
Style Regular
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Weight (English) 3.75 oz.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.