Learn More
Description
- Primary Closure: Tie
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Plain Weave
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Reversible tie closure
- Length: 37 in. (based on size medium - back)
- Pocket: Interior left chest pocket, two exterior lower pockets
- Features:
- Reversible self-tie closure for the perfect fit
- Interior chest pocket and two lower pockets to store the tools of the trade
- Three-quarter sleeves for a modern look
- 37 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Unisex
- Materials: Plain, Cotton/Polyester
- Brand: Red Kap™
Specifications
Specifications
| Size | Medium |
| Material | Polyester, Cotton |
| Color | Navy |
| Disposable | Reusable |
| Closure Type | Waist Ties |
| Cuff Style | Open |
| Collar Type | Collarless |
| Length (Metric) | 93.98 cm |
| Length (English) | 37 in. |
| Product Type | Butcher Wrap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.