Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vidaro™ Polyester Taffeta Shoe Covers

Catalog No. 191300868F Shop All Vidaro Corporation Products
Click to view available options
Size:
2X-Large
3X-Large
Length (English):
14.25 in.
15.25 in.
Length (Metric):
36.1cm
38.7cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size 3X-Large
Material Polyester, CSM™ Rubber
Color White
Closure Type Elastic Opening
For Use With (Application) Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint
Length (English) 15.25 in.
Length (Metric) 38.7cm
Height (English) 19 in.
Height (Metric) 48cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.