Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ Vi-Gard™ I Static-Control Lab Coats
Shop All Vidaro Corporation Products
Click to view available options
Material:
Polyester, Cotton, Carbon-modified Nylon
Description
- Blends 65% polyester, 34% cotton, and 1% carbon-modified nylon yarn for durable garments with permanent static control
- Cool and comfortable enough to wear over regular clothing
- Effectively reduce electrostatic charges to safe levels and eliminate arcing from workers to sensitive electronic products
- Coats are 38 in. long (97cm)
- Long, hemmed sleeves, left breast pocket with pencil slot, two lower front pockets, laydown collar, and side slits for access to inner garments
- Front closure features five stainless-steel snaps
Specifications
Specifications
Product Type | Controlled Environments Lab Coat |
Material | Polyester, Cotton, Carbon-modified Nylon |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Model | L-3317-6 |
Length (English) | 38 in. |
Length (Metric) | 96.52 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction