Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 1.6 in. Tube Brush for Flex Rod
Shop All Remco Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
- Ideal for cleaning pipes and other small areas
- It is best used with flexible handles, 5350 and 53525
- The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
- The nylon 53525 handle for the ultimate in flexibility
- Color-coded
Specifications
Specifications
| Product Type | Tube Brush |
| Bristle Material | Polyester |
| Bristle Type | Medium Stiffness |
| Color-coded | Yes |
| Handle Material | Stainless Steel |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| Diameter (English) Bristle | 1.6 in. |
| Length (English) | 7.9 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction