Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ 16 in. Stiff UST Deck Scrub
Shop All Remco Products
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
Description
- Ultra Safe Technology Deck Scrub with Ultra Bristle Security is effective for scrubbing surfaces with stubborn messes
- Angled arrangement of the Bristle Security Units ensures efficient and effective cleaning
- Lack of resin, glue, and staples means bristle units are easy to clean
- Color-coded
Specifications
Specifications
Product Type | Scrub Brush |
Bristle Material | Polyester |
Bristle Type | Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Sterility | Non-sterile |
Certifications/Compliance | FDA Compliant |
Color | Red |
Description | Thread type Euro Hygienic |
Length (English) | 15.25 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction